
True 10ftx20ft Canopy, 1 3/8in Steel Frame, 8 Leg, White
Mfr # CHT1020
Zoro # G015939323
product price: $218.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHT1020
Zoro #
G015939323
UPC #
753216006693
Country of Origin
Multiple
Description
True Universal 10ft x 20ft Canopy. This 8 leg Canopy offers quick, portable shade and protection from inclement weather. Pack up and take camping, hunting, or hosting a gathering. The Universal Canopy features a 1-3/8 inch hammertone powder coated steel frame, and 180 gsm fitted drawstring cover in white. No tools required.
- Dimensions: 10ft wide x 20ft long x 6ft 8in side height x 9ft 5in center peak height.
- Frame and Cover: Frame is made of 1-3/8in diameter hammertone powder-coated steel, 8-legs, 180G PE cover. This can help protect your vehicle from some outdoor conditions such as sun, rain, and wind.
- Set Up: The tool-free frame makes its set-up quick and easy. Easy-to-follow, step-by-step instructions are included.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, MP, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.