
Value King 10ftx20ft, 6-leg, 1 1/4in Steel Frame, White
Mfr # VK61020PC
Zoro # G215939345
product price: $171.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VK61020PC
Zoro #
G215939345
UPC #
753216005580
Country of Origin
Multiple
Description
Value King are for everyday use. The 130gsm polyethylene cover uses a bungee less attachment system which consists of pre-attached straps to fasten cover to the frame. This is a light weight, sturdy unit that is easy to assemble and take down. This canopy is perfect for quick shade, protection from the rain and provides lasting shade. Easy Assembly. No Tools Required
- Dimensions: 10ft 8in wide x 20ft long x 6ft 8in side height x 8ft 11in center peak height.
- Frame and Cover: Frame is made of 1-1/4in diameter powder-coated steel, 6-legs, 130G PE cover. This can help protect your vehicle from some outdoor conditions such as sun, rain, and wind.
- Multi Purpose: It can be used for any purpose you want. Ideal uses are portable carport, boat shelter, storage shelter, party tent, ETC.
- Set Up: The tool-free frame makes its set-up super quick and easy. Easy-to-follow, step-by-step instructions are included.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, MP, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.