Value King Easy Shut 8ftx8ft Instant Pop up Canopy W/ Weight Bags, Fiberglass Rod, Blue

  • Mfr # ESSTW08BL-B1

  • Zoro # G815939349


product price:  $65.99
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ESSTW08BL-B1
Zoro #
G815939349
UPC #
753216006501
Country of Origin
Multiple

Description

Value King Easy Shut pop up offers a sturdy steel leg design. It has a dome shape roof that has fiberglass rods to make shape. This pop up is easy to set up and take down. The cover is 150 denier polyester. Includes a carry bag, weight bags, nail stakes and guy rope., Value King Easy Shut 8-Feet by 8-Feet Instant Pop up Canopy with Weight Bags, Guy Ropes and Stakes, Fiberglass Rod, Dome Roof, Blue


  • Multi Purpose: 8' x 8' canopy footprint with 64 square feet of shade. Perfect for outdoor fun like camping, children's parties, or birthdays on any surface from the parking lot outside the stadium to the grass at the park. Overall Dimensions: 93 x 93 x 100
  • Frame and Cover: The hammertone steel frame with fiberglass rods is perfect for any outdoor activity. The cover is perfect for keeping cool under, during those sunny days. This cover is made 150d Polyester and conveniently folds compact and stores well.
  • Dimensions: 7ft 9in wide x 7ft 9in long x 5ft 5in side height x 8ft 4in center peak height.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.