Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KING KING Jack OTA HDTV Home/RV Mount - Black

  • Mfr # OA8301

  • Zoro # G315798682


product price: $83.29
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
Black
Depth (In.)
14 in
Length
17.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OA8301
Zoro #
G315798682
UPC #
660045001327
Country of Origin
China

Dimensions

Depth (In.)
14 in
Length
17.13 in

Details

Material
Plastic
Color
Black

Description

When it's time for an antenna upgrade, just look to the new and improved KING Jack OTA HDTV Home/RV Mount, the latest in our next generation of over-the-air antennas. The KING Jack OTA HDTV Home/RV Mount replaces your existing antenna in just minutes, without any special tools. The affordable KING Jack OTA HDTV Home/RV Mount is designed to meet the demands of either RV or residential use so you'll be able to enjoy free digital HDTV wherever life takes you. Offering better signal and a new high-tech, yet simple design, the KING Jack provides better performance than expected from such a compact over-the-air antenna. The KING Jack OTA HDTV Home/RV Mount comes with all the gear you need to upgrade your existing batwing antenna to digital HD or complete a home installation in just minutes, without any special tools. Our amplified, ultra-high gain antenna offers the best digital TV reception available. With wide reception range and improved signal strength, the KING Jack provides improved UHF signal reception - where more than 80 percent of new HDTV channels are broadcast - and continues to offer excellent reception of remaining VHF channels. It's easier than ever to get strong signal reception and watch local channels.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.