This item is Discontinued.

King Electric 120V Btu At 140/160 8,500/11,000 HME1211-BW

This item is Discontinued.

King Electric

120V Btu At 140/160 8,500/11,000 (Discontinued)

Mfr # HME1211-BW
Zoro # G501896185
UPC # 93319213346
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HME1211-BW
Zoro #
G501896185
UPC #
93319213346
Country of Origin
United States

Description

King’s HM / HME Series medium hydronic heater uses the energy from a building’s existing hot water source to offer efficient, whisper quiet operation and the ability to reduce utility bills with individual room control. By installing hydronic heaters in every room, you can easily heat only the areas in use and conserve energy. Designed to fit neatly between standard wall studs, this in-wall heater provides out of the way positioning ideal for use in bedrooms, bathrooms, and laundry rooms. For use in both residential and commercial applications. Provides 3,300 to 18,700 Btu heat output. In-wall, Fan-Driven, Zone-Controlled Heat. Heat Only The Rooms Which Need It, Borrowing Energy From What’s Already There: The Hot Water Heater. Compatible With Typical Hot Potable Water Sources. Tangential Blowers For Whisper Quiet Operation. Fast Coil Heating For Heat Transfer. 1/2” Trade Size Copper Tubes. Flow-Through Design. 4 or 8 Aluminum fins per inch. Permanently Lubricated Motor. Hi / Off / Lo Fan Switch. For Use With HW Series Thermostats. ETL Certified for USA and Canada.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.