Zoro Homepage

CB Baseboard Heater 8' 208V 1500W Almond

  • Mfr # 8CB2015A

  • Zoro # G801895918


product price: $845.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8CB2015A
Zoro #
G801895918
UPC #
93319112953
Country of Origin
United States

Description

King’s premium ceramic electric baseboard heater has over 60 years of proven reliability and performance. The high mass ceramic element design far exceeds the performance of a standard baseboard with thermal storage from the ceramic core and more efficient heat transfer from over-sized aluminum fins. The result is more gentle heating with fewer on/off cycles as the ceramic core slowly heats up and then continues to dissipate heat during the off cycle. Lower surface temperatures and reduced watt density making the heater much safer. A better alternative to water or oil-filled baseboard heaters that can leak due to high pressure created when heating the fluid in a self-contained vessel. High Mass Ceramic Heating-core. Natural Convection Heat. Low Density Heat. Full Length Safety Cutout. Available High Altitude Limit Option. Dent Resistant Die Form Cover. Available in Bright White and Almond.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.