Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

King Electric Ckl Plenum Htr 240V 60Kw 1-Ph 6-Stages CKL2460-1-6-3

Ckl Plenum Htr 240V 60Kw 1-Ph 6-Stages (Discontinued)

  • Mfr # CKL2460-1-6-3
  • Zoro # G101819485
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CKL2460-1-6-3
Zoro #
G101819485
UPC #
93319202210
Country of Origin
United States

Description

This large kW special application unit heater is approved for use in concealed areas of buildings. It is specifically designed for highrise and office buildings, factories, auto body shops, food processing plants, plating shops and machine shops. This heater may be installed in inaccessible areas such as between a concrete ceiling and a drop tile ceiling, in a open plenum or ducted system. The heater is designed to withstand a dirty, dusty, moist or mildly corrosive environment. Not intended for use where flammable vapors, gases, liquids or other combustibles are, or may be present. High Mass Steel Fin Heat Exchanger. Dual Inlet Blower. Totally Enclosed Motor. N.E.M.A. 12 Construction. Filter Racks. Fixed Louvers Hood. 16GA Steel Enclosure. Element Step Control. 24V Control. Can Be Ducted.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.