Daw Dial-A-Watt 120V 1500W Stainless Steel

  • Mfr # DAW1215-SS

  • Zoro # G501819894


original price: $1,983.99
9% off
new price: $1,785.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DAW1215-SS
Zoro #
G501819894
UPC #
93319192511
Country of Origin
United States

Description

A heater unique to King, featuring the ability to choose the wattage needed. A heavy-duty industrial switch mounted on the grill allows quick selection of up to 7 different heat settings. Use where higher wattage is not required during unoccupied periods. Typical installations are toll booths, motor home/RVs, pleasure craft and cabins. By providing air movement and dry heat, musty, moldy odors are reduced and interior fabric life is maximized. Utilizing a lower wattage provides winter freeze protection with the bonus of energy savings. During RV use, the heater load (Amperage) can be adjusted to the receptacle or cord size. This prevents damage to plugs and receptacles due to overloading. During lay-up periods, wattage can be adjusted to the correct level. Quiet operating tangential cylindrical (squirrel cage) blower and commercial grade element make the Dial-A-Watt the heater of choice for people on the move. Dial-A-Watt Switch On Grill. Select From Up To 7 Wattages. 304 Stainless Steel Enclosure. Green Pilot Light Indicates Heat Is On. Original Pic-A-Watt Element. Patented Smart Limit Protection. Whisper Quiet Squirrel Cage Blower.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.