Electric Unit Heater W/ Mount Bracket, 240V, 1 Phase, 12.5kW

  • Mfr # KB2412-1-B2-ECO

  • Zoro # G2827401


product price:  $2,109.99
/ea
Free Shipping & Returns

Key Features

Wattage Output
12.5kW
Voltage
240V
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB2412-1-B2-ECO
Zoro #
G2827401
UPC #
93319220436
Country of Origin
United States

Details

Wattage Output
12.5kW
Voltage
240V
Phase
1
Item
Electric Unit Heater W/ Mount Bracket

Description

The ECO2S KB series unit heaters offers unparalleled performance, energy efficiency and user control by incorporating another King innovation, the in-built ECO2S electronic thermostat with remote control. Offering energy efficient 2-stage heating, with Eco mode that automatically uses the lowest wattage needed to heat the room, integrated fan only and timer modes, as well as a remote control for simple operation. Designed for use as primary or supplemental heat sources in warehouses, stores or large garages spaces. Spiral steel elements and high CFM ensure even air distribution producing cooler element operation which prolongs the life of the heater. By combining the highest quality components, with a dynamically balanced fan blade, the KB ECO2S unit heater will provide years of trouble-free service and keep heating bills to a minimum. Includes universal wall/ceiling bracket for simple installation.
Smart ECO2S Energy-Saving Design
2-Stage Heating: Automatically Uses Lowest Wattage Needed
Remote Control Included & Wall Holder
Summer Fan Only & Timer Modes
Built-In Fan Delay To Dissipate Heat
High Mass Steel Fin Heat Exchanger
Patented Smart Limit Protection®
Permanent Lubricated Unit Bearing Motor
Universal Wall/Ceiling Bracket Included
Proudly Made in the USA
5-Year Warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.