Zoro Homepage

Electric Unit Heater W/ Remote Sensor, 1 Phase, 208V, 15kW

  • Mfr # KB2015-1-ECO2S-PLUS-FB

  • Zoro # G801819808


original price: $2,916.99
10% off
new price: $2,624.99
/ea
Free Shipping & Returns

Key Features

Wattage Output
15kW
Voltage
208V
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB2015-1-ECO2S-PLUS-FB
Zoro #
G801819808
UPC #
93319332467
Country of Origin
United States

Details

Wattage Output
15kW
Voltage
208V
Phase
1
Item
Electric Unit Heater W/ Remote Sensor

Description

KB ECO2S+ series unit heaters offer unparalleled performance, energy efficiency and user control by incorporating another King innovation, the in-built ECO2S+ electronic thermostat with remote control. Offering energy efficient 2-stage heating, with Eco mode that automatically uses the lowest wattage needed to heat the room, integrated fan only and timer modes, as well as a remote control for simple operation. With the ECO2S+ Remote Temperature Sensor, your ECO2S+ heater knows exactly where the room’s cold spot is and works smarter to keep the entire room comfortable. Just place it on a wall or shelf and get the right temperature, right where you want it. Comes standard with a provision for adding an optional 24V thermostat for remote temperature control, making it compatible Nest and other WiFi thermostats. Combined with integrated summer fan only and thermostat timer modes, the KB ECO2S+ has you covered. Designed for use as primary or supplemental heat sources in warehouses, stores or large garages spaces. Spiral steel elements and high CFM ensure even air distribution producing cooler element operation which prolongs the life of the heater. By combining the highest quality components, with a dynamically balanced fan blade, the KB ECO2S+ unit heater will provide years of trouble-free service and keep heating bills to a minimum. Includes universal wall/ceiling bracket for simple installation. Smart ECO2S+ Energy-Saving Design. 2-Stage Heating: Automatically Uses Lowest Wattage Needed. Includes ECO2S Remote Temperature Sensor, Your ECO2S Heater Knows Exactly Where the Room's Cold Spot is & Works Smarter to Keep the Entire Room Comfortable. Just Place It On a Wall or Shelf & Get the Right Temperature, Right Where You Want It. Hand Held Remote Control & Wall Holder Included. Built-In Provision For Optional 24V Remote Thermostat. Compatible with NEST / Any 24V WIFI Stat. Summer Fan Only & Timer Modes. Built-In Fan Delay To Dissipate Heat. High Mass Steel Fin Heat Exchanger. Patented Smart Limit Protection. Permanent Lubricated Unit Bearing Motor. Universal Wall/Ceiling Bracket Included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.