Electric Unit Heater W/ Thermostat & Mount Bracket, 1 Phase, 277V, 3kW

  • Mfr # KBS2703-1-T-B1

  • Zoro # G801819549


product price:  $6,770.99
/ea
Free Shipping & Returns

Key Features

Wattage Output
3kW
Voltage
277V
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBS2703-1-T-B1
Zoro #
G801819549
UPC #
93319222164
Country of Origin
United States

Details

Wattage Output
3kW
Voltage
277V
Phase
1
Item
Electric Unit Heater W/ Thermostat & Mount Bracket

Description

KBS unit heaters are specially constructed for heating of, and freeze protection in, dirty, dusty or corrosive areas requiring periodic washing or hose-down. Typical places of use are: waste water treatment plants, car/truck washes, cement plants, steel mills or such, canneries and dairy facilities, ship and marine docks, fish processors and load banks for generators. The heater is constructed from 18-gauge type 304 Stainless Steel and elements making it extremely corrosion resistant. The N.E.M.A. 4 wiring compartment is sealed and gasketed making it water tight. All optional control components are U.L. listed for use in N.E.M.A. 4 enclosures. 304 Stainless Steel Construction. For Areas Requiring Periodic Hose-Down. Adjustable Louvers to Direct Air. Permanent Lubricated Unit Bearing Motor. Patented Smart Limit Protection. High Mass Steel Fin Heat Exchanger. N.E.M.A. 4 Enclosure. Universal Wall/Ceiling Bracket Included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.