
Electric Unit Heater W/ Thermostat & Mount Bracket, 3 Phase, 240/208V, 15kW
Mfr # KBS2415-3-T-B2
Zoro # G608792564
product price:Â $8,572.99
/ea
Free Shipping & Returns
Key Features
Wattage Output
15kW
Voltage
240/208V
Phase
3
Housing Material
Stainless Steel
Standards
cULus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KBS2415-3-T-B2
Zoro #
G608792564
UPC #
93319555040
Country of Origin
United States
Details
Wattage Output
15kW
Voltage
240/208V
Phase
3
Item
Electric Unit Heater W/ Thermostat & Mount Bracket
Housing Material
Stainless Steel
Standards
cULus
Description
KBS unit heaters are specially constructed for heating of, and freeze protection in, dirty, dusty or corrosive areas requiring periodic washing or hose-down. Typical places of use are: waste water treatment plants, car/truck washes, cement plants, steel mills or such, canneries and dairy facilities, ship and marine docks, fish processors and load banks for generators. The heater is constructed from 18-gauge type 304 Stainless Steel and elements making it extremely corrosion resistant. The N.E.M.A. 4 wiring compartment is sealed and gasketed making it water tight. All optional control components are U.L. listed for use in N.E.M.A. 4 enclosures. 304 Stainless Steel Construction. For Areas Requiring Periodic Hose-Down. Adjustable Louvers to Direct Air. Permanent Lubricated Unit Bearing Motor. Patented Smart Limit Protection. High Mass Steel Fin Heat Exchanger. N.E.M.A. 4 Enclosure. Universal Wall/Ceiling Bracket Included. UL Certified in Canada & US.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.