
FAN COVER, WATER-RESISTANT, 24 INCH
Mfr # FO-COVER-24
Zoro # G109239186
product price: $47.15
/eaKey Features
Material
PU
Application
Residential/Commercial
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FO-COVER-24
Zoro #
G109239186
UPC #
093319553763
Country of Origin
China
Dimensions
Size (In.)
24"
Details
Material
PU
Application
Residential/Commercial
Color
Black
Description
The FO-COVER-24 is a water-resistance cover, made from PU material for use with any 24in diameter PFO/WFO ventilation fan. With the simple zippered design, installation is quick and easy. Allows for protection against dust, debris and water intrusion when the fan is not in use. Works with any 24in PFO/WFO ventilation fan. Heavy-Duty PU construction for water-resistance. Zipper design allows for quick and easy installation. UV Resistant. Protects from dust, debris and water intrusion when fan is not in use.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.