Zoro Homepage

Freeze Protection Controller 240V, 30A, W/Gfep

  • Mfr # FPC-02-240

  • Zoro # G2690752


product price: $1,170.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPC-02-240
Zoro #
G2690752
UPC #
93319191132
Country of Origin
China

Description

PYRO FPC is a “Plug and Play” Freeze Protection Controller and a Power panel for frost protection, Heat tracing, ice and snow melting applications. When the temperature drops below the pre-defined, adjustable set-points, the contactor is activated energizing the heating elements. The Technician Settings mode enables an installer, or a technician to adjust the parameters for customized installations using the electronic controller installed in the front panel.
Up To 30A & 120/240V Outputs To The Heaters
Hold-On (Time delay) Adjustable Range Of Up To 99 hours
Temperature input from the provided temperature sensor (10 m. / 30 feet long) and also from a 3rd party aquastat
Integrated Electronic Controller with Backlit LCD Display
Integral 30mA GFEP allows manual reset from the front panel
Adjustable Set-points, Hold ON/OFF Time delay and manual ON duration
Manual and Automatic modes, selected by a button
Testing/commissioning mode for easy and fast system test, all year long (even during summer or at high temperature condition)
Multiple Sensors Input-Optional
ETL Certified for USA and Canada

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.