Shop KING ELECTRIC
Additional $135.00 delivery surcharge applies per item.
See details
See all product information
Create Account
High Air Velocity Electric Unit Heater, 1 Phase, 240V, 10kW
- Mfr # KFUH2410-1-2S1-ECM-DS63-SF
- Zoro # G601819701
product price:Â
$
9,991.99
/ea
Key Features
Wattage Output
10kW
Voltage
240V
Phase
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KFUH2410-1-2S1-ECM-DS63-SF
- Zoro #
- G601819701
- UPC #
- 93319335161
- Country of Origin
- United States
- Wattage Output
- 10kW
- Voltage
- 240V
- Phase
- 1
- Item
- High Air Velocity Electric Unit Heater
Description
The KFUH ECO2S series high air velocity unit heater is an efficient, dependable unit heater perfectly suited for high ceiling applications such as warehouses, parking garages and docks. The 3-speed, high-capacity motor and blower quietly delivers large volumes of air ranging from 775 to 1540 CFM minimum. With welded mounting channels on the unit, the heater may be mounted at any angle. Safety screens are provided at both the air intake and discharge aperture. The intake filter is replaceable. Thermostat may be ordered separately. Energy Efficient ECM Motor. 2-Stage Comfort Heating 15% Savings. Heavy Duty Open Coil Element. Dual Inlet Industrial Blower. Horizontal or Vertical Mount. Direct Drive Air Over Type Motor. Adjustable Louver Hood (sold separately). Quiet Switching Relays. Replaceable Intake Filter. 24 Volt Control. Ductable On Intake & Outlet. Fan-Only Relay. 3 Speeds.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.