Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydronic Thermostat

  • Mfr # HW120-FS

  • Zoro # G215563076


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Includes
Thermostat
Length (In.)
4-7/8 in
Height (In.)
2 in
Width (In.)
3-1/8 in
For Use With
Hydronic Heaters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HW120-FS
Zoro #
G215563076
UPC #
93319700105
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
4-7/8 in
Height (In.)
2 in
Width (In.)
3-1/8 in

Details

Includes
Thermostat
For Use With
Hydronic Heaters
Color
White

Description

THERMOSTAT NON-PROGRAMMABLE HYDRONIC WITH FAN SWITCH 120V 2 CIRCUIT LINE VOLTAGE 12 0.5 AMP


  • Accuracy: ± 1.2°F
  • Total Combined Load: 15 Amps Max Resistive or Inductive with Both Relays Energized. (120V)
  • Range: 40°F to 95°F (4°C to 35°C)
  • Includes Fan Only Switch For Summer Cooling Operation
  • Save Up to 15% on Your Heating Costs
  • Electronic Temperature Sensing is The Most Accurate Technology
  • 3 Minute Cycle Rate Reduces Temperature Swings & Increases Comfort at All Control Settings
  • 2 Circuits, 1 Minute Delay on 2nd Circuit
  • LCD Backlight Display with Temperature
  • Imported to King Specifications

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.