Shop KING ELECTRIC
See all product information
Create Account
K BASEBOARD HEATER 3 ft 277/240V 666/500W BRIGHT WHITE
- Mfr # 3K2405-BW
- Zoro # G824501520
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Width
2.94 in
Includes
Heater
Length
3 ft
Amps AC
2.3/2.1 A
Housing Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3K2405-BW
- Zoro #
- G824501520
- UPC #
- 093319114483
- Country of Origin
- United States
- Includes
- Heater
- Amps AC
- 2.3/2.1 A
- Housing Material
- Steel
- Heater Voltage
- 240V, 208V
- Item
- Heater
- Standards
- cULus
- Primary Application
- Residential, Commercial
- Color
- White
- Watts
- 563/422 W
Dimensions
- Width
- 2.94 in
- Length
- 3 ft
- Height
- 6.75 in
Description
Electric Baseboard Heaters are an economical way to provide heat. They are typically used in apartment construction and other rental properties because of low initial cost and maintenance. Quality components provide a long-lasting, reliable heater.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.