
Electric Unit Heater W/ Mount Bracket, 3 Phase, 208V, 15kW (Discontinued)
- Mfr # KB2015-3-P
- Zoro # G2690804
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KB2015-3-P
Zoro #
G2690804
UPC #
93319133460
Country of Origin
United States
Details
Wattage Output
15kW
Voltage
208V
Phase
3
Item
Electric Unit Heater W/ Mount Bracket
Description
King’s KB Platinum series unit heaters are the most full-featured unit heaters on the market, with in-built electronic thermostat for accuracy and remote control for simple operation. With integrated summer fan only and thermostat timer mode, the KB Platinum has you covered. Designed for use as primary or supplemental heat sources in large or exposed areas, including high-rise buildings, stores, warehouses, garages, water treatment and fire room vaults to prevent freezing. Spiral finned steel elements and high CFM ensure even air distribution producing cooler element operation, prolonging heater life. By combining the highest quality components, with a dynamically balanced fan blade, the KB Platinum unit heater will provide years of trouble-free service. Includes universal wall/ceiling bracket for simple installation.
Energy-Saving Electronic Temperature Controller
Remote Control Included with Wall Holder
Summer Fan Only & Timer Modes
Adjustable Louvers to Direct Air
Built-In Fan Delay To Dissipate Heat
High Mass Steel Fin Heat Exchanger
Patented Smart Limit Protection®
Permanent Lubricated Unit Bearing Motor
Universal Wall/Ceiling Bracket Included
Proudly made in the USA
5-year warranty
Energy-Saving Electronic Temperature Controller
Remote Control Included with Wall Holder
Summer Fan Only & Timer Modes
Adjustable Louvers to Direct Air
Built-In Fan Delay To Dissipate Heat
High Mass Steel Fin Heat Exchanger
Patented Smart Limit Protection®
Permanent Lubricated Unit Bearing Motor
Universal Wall/Ceiling Bracket Included
Proudly made in the USA
5-year warranty
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.