KB PLATINUMX BMS UNIT HEATER, 240V 10KW 1PH, 24V CONTROL
- Mfr # KB2410-1-PLTMX-BMS
- Zoro # G824501421
product price:
$
3,784.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
13.5 in
Includes
Heater, Wall/Ceiling Bracket, Remote Control
Housing Material
Steel
Amperage
41.7/36.1 A
Standards
cULus
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KB2410-1-PLTMX-BMS
- Zoro #
- G824501421
- UPC #
- 093319704851
- Country of Origin
- United States
- Includes
- Heater, Wall/Ceiling Bracket, Remote Control
- Housing Material
- Steel
- Amperage
- 41.7/36.1 A
- Standards
- cULus
- Item
- Heater
- Phase
- 1
- Voltage
- 240/208 V
- Air Flow
- 800 cfm
- Air Temp. Rise
- 40°
- Wattage Output
- 10 kW
- Housing Color
- Grey
- Horizontal Air Throw
- 28 ft.
Dimensions
- Overall Depth
- 13.5 in
- Overall Width
- 15 in
- Overall Height
- 16.5 in
Description
King’s KB PlatinumX BMS series unit heaters are the most full-featured unit heaters on the market, with in-built electronic thermostat for +/- 1 degrees farenheit accuracy and remote control for simple operation. Comes standard with a provision for adding an optional 24V thermostat for remote temperature control, making it compatible with Nest Thermostats or Building Management System Integration. Includes integrated summer fan only and thermostat timer modes, the KB PlatinumX has you covered. Designed for use as primary or supplemental heat sources in large or exposed areas, including high-rise buildings, stores, warehouses, garages, water treatment and fire room vaults to prevent freezing. Spiral finned steel elements and high CFM ensure even air distribution producing cooler element operation, prolonging heater life. By combining the highest quality components, with a dynamically balanced fan blade, the KB PlatinumX unit heater will provide years of trouble-free service. Includes universal wall/ceiling bracket for simple installation. Upgrade by adding the optional ECO PRO Controller, which is a Remote Thermostat, featuring a 7-day programmable heating schedule that puts personalized comfort right at your fingertips. This advanced scheduling function allows users to set different heating profiles for each day of the week, aligning comfort with daily routines while optimizing energy efficiency. The optional ECO PRO Controller is also compatible with optional wireless RF window/door and occupancy sensors, automatically setting back temperatures when windows are open or when the room is unoccupied. Now That’s Smart!
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.