Shop KING ELECTRIC
See all product information
Create Account
KBP PLATINUMX UNIT HEATER 480V 5700W 1-3 PH W/ 24V CONTROL, ECO PRO CONTROLLER & BRKT
- Mfr # KBP4806-3MP-MB-PLTMX-PRO
- Zoro # G224501427
product price:Â
$
3,717.99
/ea
Free Shipping & Returns
Key Features
Includes
Heater, Wall/Ceiling Bracket, Eco Pro Controller
Wattage Output
5700-2850 W
Housing Color
Grey
Standards
cULus
Air Flow
385 cfm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KBP4806-3MP-MB-PLTMX-PRO
- Zoro #
- G224501427
- UPC #
- 093319705872
- Country of Origin
- United States
- Includes
- Heater, Wall/Ceiling Bracket, Eco Pro Controller
- Wattage Output
- 5700-2850 W
- Item
- Heater
- Housing Color
- Grey
- Standards
- cULus
- Air Flow
- 385 cfm
- Voltage
- 480 V
- Air Temp. Rise
- 49°F
- Amperage
- 6.9 - 3.4 A
- Horizontal Air Throw
- 12 ft.
- Housing Material
- Steel
- Phase
- 1 or 3
Dimensions
- Overall Height
- 13.5 in
- Overall Width
- 10.38 in
- Overall Depth
- 9.5 in
Description
Introducing the KBP PlatinumX PRO Series - the most advanced, full-featured compact multi-wattage unit heater in the KBP family. Engineered for precision comfort, energy efficiency, and year-round versatility, it sets a new standard for performance and flexibility. Available in 208V, 240V, 277V, and 480V, with field-convertible 1- or 3-phase configurations, the PlatinumX PRO stands apart with installation flexibility unmatched in its class - making it ideal for virtually any commercial or industrial environment. With the new ECO PRO Controller, users gain the flexibility of an RF Wireless 7-Day Programmable Thermostat with an integrated temperature sensor. The heater monitors room conditions, detects cold spots, and automatically adjusts to maintain consistent comfort. Simply place the ECO PRO Controller on a wall or shelf to ensure the ideal temperature exactly where you need it. The system is compatible with both wired or wireless window/door and occupancy sensors, which help reduce energy waste by setting back the temperature when a space is unoccupied or when a window or door is left open. Multiple heaters can also be paired to a single ECO PRO Controller, creating smart heating zones within a space for optimal comfort and control. A standard provision for an optional 24V remote thermostat allows integration with a building management system (BMS). Combined with summer fan-only and thermostat timer modes, the KBP PlatinumX PRO adapts to your needs year-round. Built for rugged performance in commercial environments, the flow-through design efficiently draws air in from the back and discharges it out the front, quickly heating large spaces. An integral fan delay continues to circulate heat during cool-down, maximizing warmth. King’s exclusive dual Pic-A-Watt steel fin elements provide a range of wattage options, allowing the heater to be precisely tailored to any application.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.