This item is Discontinued.

King Electric KBP PlatinumX Unit Heater w/ Mounting Bracket, 277V, 5700W, 1 Phase KBP2706-1-MB-PLTMX

KBP PlatinumX Unit Heater w/ Mounting Bracket, 277V, 5700W, 1 Phase (Discontinued)

  • Mfr # KBP2706-1-MB-PLTMX
  • Zoro # G822646940
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBP2706-1-MB-PLTMX
Zoro #
G822646940
UPC #
093319705414
Country of Origin
United States

Dimensions

Overall Width
9.5 in
Overall Height
13.5 in

Details

Housing Color
Gray
Horizontal Air Throw
12 ft
Air Flow
385
Wattage Output
5700 W
Air Temp. Rise
33°F - 8°F
Standards
cULus
Phase
1
Housing Material
Steel
Item
Heater
Includes
Heater, Mounting Bracket, Remote Control
Amperage
14.5 A
Voltage
277 V

Description

King’s KBP PlatinumX series unit heaters are the most full-featured compact unit heaters, with in-built electronic thermostat for accuracy and remote control for simple operation. Comes standard with a provision for adding an optional 24V thermostat, allowing for remote temperature control or integration with a building management system (BMS). Combined with summer fan-only and thermostat timer modes, the KBP PlatinumX adapts to your needs year-round. Designed for rugged performance, the flow-through design efficiently moves air by pulling air from the back of the heater and discharges it out the front, easily heating a large space. The integral fan delay continues to dissipate heat from the elements during the cool down period, maximizing the heat exchange in the room. King’s exclusive dual Pic-A-Watt steel fin elements allow customers to select from a range of wattage options, tailoring the heater to an area’s specific heating requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.