
KBP Series 2 Unit Heater w/ SP Thermostat & Mounting Bracket, 240V, 5700W, 1 Phase
Mfr # KBP2406-1-S2-MB-T
Zoro # G322646952
product price: $1,185.99
/ea
Free Shipping & Returns
Key Features
Air Flow
385
Phase
1
Includes
Heater, Mounting Bracket, Remote Control
Amperage
23.8 A
Overall Width
9.5 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KBP2406-1-S2-MB-T
Zoro #
G322646952
UPC #
093319704417
Country of Origin
United States
Dimensions
Overall Width
9.5 in
Overall Height
13.5 in
Details
Air Flow
385
Phase
1
Includes
Heater, Mounting Bracket, Remote Control
Amperage
23.8 A
Housing Material
Steel
Air Temp. Rise
47°F - 8°F
Horizontal Air Throw
12 ft
Item
Heater
Housing Color
Gray
Standards
cULus
Voltage
240 V
Wattage Output
5700 W
Description
The KBP Series 2 is the new industry standard for multi-wattage unit heaters. Built on the trusted legacy of the original KBP, Series 2 delivers smarter design, improved controls, and easier installation. Designed for rugged performance, the flow-through design efficiently moves air by pulling air from the back of the heater and discharges it out the front, easily heating a large space. Built with high quality components and suitable for both residential and commercial applications. All models include a standard built-in thermostat with easy-connect terminal block to field convert to a remote line voltage thermostat.The integral fan delay continues to dissipate heat from the elements during the cool down period, maximizing the heat exchange in the room. King’s exclusive dual Pic-A-Watt steel fin elements allow customers to select from a range of wattage options, Dual Pic-A-Watt elements tailoring the heater to an area’s specific heating requirements.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.