KBP Series 2 Unit Heater w/ SP Thermostat & Mounting Bracket, 480V, 5700W, 1-3 Phase

  • Mfr # KBP4806-3MP-S2-MB-T

  • Zoro # G522646936


product price:  $2,171.99
/ea
Free Shipping & Returns

Key Features

Wattage Output
5700 W
Voltage
480 V
Air Temp. Rise
49°F
Air Flow
385
Phase
1 or 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KBP4806-3MP-S2-MB-T
Zoro #
G522646936
UPC #
093319704455
Country of Origin
United States

Dimensions

Overall Width
9.5 in
Overall Height
13.5 in

Details

Wattage Output
5700 W
Voltage
480 V
Air Temp. Rise
49°F
Air Flow
385
Phase
1 or 3
Item
Heater
Amperage
7.2 A
Housing Color
Gray
Housing Material
Steel
Horizontal Air Throw
12 ft
Standards
cULus
Includes
Heater, Mounting Bracket, Remote Control

Description

The KBP Series 2 is the new industry standard for multi-wattage unit heaters. Built on the trusted legacy of the original KBP, Series 2 delivers smarter design, improved controls, and easier installation. Designed for rugged performance, the flow-through design efficiently moves air by pulling air from the back of the heater and discharges it out the front, easily heating a large space. Built with high quality components and suitable for both residential and commercial applications. All models include a standard built-in thermostat with easy-connect terminal block to field convert to a remote line voltage thermostat.The integral fan delay continues to dissipate heat from the elements during the cool down period, maximizing the heat exchange in the room. King’s exclusive dual Pic-A-Watt steel fin elements allow customers to select from a range of wattage options, Dual Pic-A-Watt elements tailoring the heater to an area’s specific heating requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.