KBU PLATINUMX BMS PLENUM HEATER, 480V 5KW 1PH, 24V CONTROL
- Mfr # KBU4805-1-PLTMX-BMS
- Zoro # G824501537
product price:Â
$
7,712.99
/ea
Free Shipping & Returns
Key Features
Phase
1
Air Temp. Rise
30°
Overall Width
15 in
Includes
Heater, Remote Control
Overall Depth
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KBU4805-1-PLTMX-BMS
- Zoro #
- G824501537
- UPC #
- 093319707067
- Country of Origin
- United States
- Phase
- 1
- Air Temp. Rise
- 30°
- Includes
- Heater, Remote Control
- Amperage
- 10.4 A
- Wattage Output
- 5 kW
- Item
- Heater
- Air Flow
- 520 cfm
- Horizontal Air Throw
- 15 ft.
- Housing Color
- Grey
- Voltage
- 480 V
- Standards
- cULus
- Heating Capacity
- 17,065 BtuH
- Housing Material
- Steel
Dimensions
- Overall Width
- 15 in
- Overall Depth
- 17 in
- Overall Height
- 16.5 in
Description
KBU PlatinumX is a zero-clearance plenum-rated freeze-protection heater approved for use in concealed areas of buildings such as an area between a finished ceiling and drop ceiling or in an open plenum. KBU PlatinumX fits seamlessly into tight spaces where warmth or freeze protection is required. It is engineered to withstand dirty, dusty, or even mildly corrosive environments, and rated for zero clearance mounting against surfaces. Featuring an in-built electronic thermostat for accuracy and comes standard with a provision for adding an optional 24V thermostat for remote temperature control, making it compatible with Nest Thermostats or Building Management System Integration. Spiral finned steel elements and high CFM ensure even air distribution producing cooler element operation, prolonging heater life. By combining the highest quality components, with a dynamically balanced fan blade, the KBU PlatinumX will provide years of trouble-free service. Upgrade by adding the optional ECO PRO Controller, which is a Remote Thermostat, featuring a 7-day programmable heating schedule that puts personalized comfort right at your fingertips. This advanced scheduling function allows users to set different heating profiles for each day of the week, aligning comfort with daily routines while optimizing energy efficiency. The optional ECO PRO Controller is also compatible with optional wireless RF window/door and occupancy sensors, automatically setting back temperatures when windows are open or when the room is unoccupied. Now That’s Smart!
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.