KCF Cabinet Heater 3 Ft 208V 750W 1-Ph Surface W/ Remote Stat & Disconnect, White Dove

  • Mfr # KCF3-2007-1-S-RT-DS1-WD

  • Zoro # G916517064


original price:  $5,841.99 , new price: $4,994.99 , 14 percent off
new price:  $4,994.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Amps AC
3.6 A
Width
4 in
Color
White Dove
Height
24 in
Standards
cULus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCF3-2007-1-S-RT-DS1-WD
Zoro #
G916517064
UPC #
93319703724
Country of Origin
United States

Dimensions

Width
4 in
Height
24 in

Details

Amps AC
3.6 A
Item
Cabinet Heater
Color
White Dove
Standards
cULus
Heater Voltage
208 V

Description

The KCF Safe Touch heater is intended for areas that are required to have surface temperatures below 120 degrees F. These areas are typically assisted living facilities, day care centers, memory care centers, common areas where wheel chair patients may be placed or anywhere a temperature of an electric heater over 120 degrees could cause someone to accidentally burn themselves over time. Many older care centers have implemented this type of heater replacing the old style high wattage baseboards as it has been enforced by inspectors and required by code to keep their patients safe. Heavy duty front covers and our Ceramic Core heating element makes this a long lasting heater with virtually no maintenance required. Optional: Sub-base for mounting close to the floor, inbuilt thermostat factory or tamper-proof thermostat may be installed. Heaters can be ganged together to work on one thermostat if higher output is required. Not for residential use unless the manual reset option is added.


  • Fan-Forced Heat
  • High Mass Ceramic Heating-Core with Aluminum Fins
  • Low Noise Squirrel Cage Blower
  • Capillary Tube Safety Limit
  • 18 Gauge Cabinet
  • 1 or 3-Phase
  • Powder-Coated
  • Available in (5) New Designer Finishes
  • Proudly Made in the USA with U.S. & Global Materials
  • 5-Year Limited Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.