KCF Cabinet Heater 3Ft 208V 3000W 1-Ph, Surface, W/ Tamperproof Stat, White Dove

  • Mfr # KCF3-2030-1-S-TP-WD

  • Zoro # G116517192


original price:  $5,773.99 , new price: $5,196.99 , 9 percent off
new price:  $5,196.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Standards
cULus
Height
24 in
Amps AC
14.4 A
Width
4 in
Heater Voltage
208 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCF3-2030-1-S-TP-WD
Zoro #
G116517192
UPC #
93319702406
Country of Origin
United States

Dimensions

Height
24 in
Width
4 in

Details

Standards
cULus
Amps AC
14.4 A
Heater Voltage
208 V
Item
Cabinet Heater
Color
White Dove

Description

The King heavy-duty KCF cabinet heater can be placed almost anywhere. Typical uses are hall or entryways where a deep cabinet heater would be too intrusive. The slim design is great for schools, office, air terminals, auditoriums, apartments, restaurants, churches, factorys, theaters and other locations where a clean impact resistant 18 gauge construction and entry way or comfort heating is needed. The KCF uses the time tested ceramic core heating elements that King developed over 50 years ago and have a very long life. Available in a slim 4surface mount or the recess in wall installation. A sub-base is available when installing close to the floor to fill the gap. Thermostats, Contactors and Disconnect switches are available as options. Textured powder coated finish in an almond color. KCF model adds quiet tangential fans in the bottom of the cabinet to help move the heated air out of the cabinet. KCF model is not for residential use unless you add the Manual reset limit option.


  • Fan-Forced Heat
  • High Mass Ceramic Heating-Core with Aluminum Fins
  • Low Noise Squirrel Cage Blower
  • Capillary Tube Safety Limit
  • 18 Gauge Cabinet
  • 1 or 3-Phase
  • Powder-Coated
  • Available in (5) New Designer Finishes
  • Proudly Made in the USA with U.S. & Global Materials
  • 5-Year Limited Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.