Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kcv Cove Heater 59" 120V 700W White

  • Mfr # KCV1207-W

  • Zoro # G2827429


product price: $361.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCV1207-W
Zoro #
G2827429
UPC #
93319118078
Country of Origin
United States

Description

The alCove or KCV Series cove heater provides warmth from above. A space-saving radiant heater that also produces convection heat by heating the air similar to a baseboard. By combining the quick comfort of radiant heat along with the sustained warmth of convection heat, warm air is uniformly dispersed throughout the room. The cove heater is mounted near the ceiling, eliminating furniture placement problems. Surface temperatures are lower than baseboard or fan heaters, making a pleasant form of heat similar to older ceiling cable heating systems. With no moving parts this heater is quiet and maintenance free. Typical uses are day care centers, assisted living housing, housing developments, laundry rooms, bathrooms, bedrooms.
Warmth From Above - Space Saving Design
Safer & More Versatile
Radiant & Convection Heat
Long Life Element
Silent Running
Extruded Aluminum Front Panel
Can Be Wired At Both Ends
Easy Surface-Mount Installation
Open-back Design for Maximum Convection
Available in White or Almond
Proudly made in the USA
2-year warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.