Kfs Furnance 240V 5Kw 3-Ph, Ecm Motor

  • Mfr # KFS2405-3-ECM

  • Zoro # G501896581


product price:  $5,766.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KFS2405-3-ECM
Zoro #
G501896581
UPC #
93319328057
Country of Origin
United States

Description

ENERGY SAVINGS meets MAXIMUM COMFORT with the ECO2S Series ECM Motor & 2 Stage Heating KF / KFS Furnaces. The ECO2S Series Model adds a state of the art electronically controlled motor and 2 heating stages for added comfort and Maximum Energy Savings. Quiet operation and Multi-position mounting allows you to put it almost anywhere it will fit. Whether it is commercial, residential or process heating, this air furnace will do the job and give years of excellent maintenance-free service. Energy Efficient ECM Motor. 2-Stage Comfort Heating = 15% Savings (*Where Applicable). Heavy Duty Open Coil Element. Sequenced Heating Elements. Down Flow or Up Flow. 16” x 20” x 1” Inlet Filter. Welded Cabinet Design. Horizontal or Vertical Mount. Mobile Home Approved. Breaker Disconnects. Baked Enamel Finish. Extended Life. Standard 24 Volt Control. Fan Only Relay. Quiet Sound Insulated Cabinet. Dual Inlet Industrial Blower.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.