LPW ECO2S Wall Heater, 240V 4500W, Oiled Bronze

  • Mfr # LPW2445-ECO-OB-R

  • Zoro # G201770075


product price:  $1,420.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LPW2445-ECO-OB-R
Zoro #
G201770075
UPC #
93319326664
Country of Origin
United States

Description

King redefines comfort. The LPW ECO2S delivers maximum energy efficiency with automatic 2-stage heating, automatically uses the lowest wattage needed to heat the room. In a cold room it utilizes full power to heat the room quickly. Once the desired temperature is achieved, the heater automatically reduces the wattage to maintain the room temperature and save energy. With the ECO2S Remote Temperature Sensor, your ECO2S heater knows exactly where the room’s cold spot is and works smarter to keep the entire room comfortable. Just place it on a wall or shelf and get the right temperature, right where you want it. LPW ECO2S includes both fan only and timer mode options, as well as a remote control for simple operation and a Display Lock Feature for high traffic areas. Now Available in 4 design colors to match any decor: White Dove, Oiled Bronze, Satin Nickel and Almondine. King’s exclusive dual Pic-A-Watt steel fin elements allow customers to select from a range of wattage options, tailoring the heater to an area’s specific heating requirements, up to 4500W. An ideal choice for both residential and commercial applications. Now That’s Smart! Smart ECO2S Energy-Saving Design. 2-Stage Heating: Automatically Uses Lowest Wattage Needed. Includes ECO2S Remote Temperature Sensor, Your ECO2S Heater Knows Exactly Where the Room's Cold Spot is & Works Smarter to Keep the Entire Room Comfortable. Just Place It On a Wall or Shelf & Get the Right Temperature, Right Where You Want It. Hand Held Remote Control & Wall Holder Included. Multiple Wattage Options, to Tailor to a Room’s Specific Heating Requirements. Patented Smart Limit Protection®. Long Life Unit Bearing Motor. Timer & Summer Fan Only Modes. Display Lock Feature For High Traffic Areas. Bedroom "Environment" Feature, Turns Off The Display When Not In Use. Available in 4 New Designer Finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.