Lpw Series 2, 277V 4000W, Interior & Recessed Wall Can

  • Mfr # LPW2740T-S2-HRC

  • Zoro # G801895697


product price:  $911.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPW2740T-S2-HRC
Zoro #
G801895697
UPC #
93319326442
Country of Origin
United States

Description

King redefines comfort with a sleek and modern new architectural design. Offering higher output than our industry leading PAW heater. King’s exclusive dual Pic-A-Watt steel fin elements allow customers to select from a range of wattage options, tailoring the heater to an area’s specific heating requirements. With up to 4500W, this is our most popular large wall heater, used in both residential and commercial applications. Standard with a 3-position Heat/Fan/Off Switch and a fan delay to help dissipate heat from the high-mass steel plate fin elements thereby prolonging heater life and increasing energy efficiency. The high quality built-in thermostat has degrees on the label so temperature selection is easy and accurate. Now Available in 4 design colors to match any decor: White Dove, Oiled Bronze, Satin Nickel and Almondine. Interior & Recessed Wall Can Only, Grill not included. Modern Design That Redefines Comfort. Multiple Wattage Options, to Tailor to a Room’s Specific Heating Requirements. High Quality Built-In Thermostat. Patented Smart Limit Protection. Long Life Unit Bearing Motor. Selector Switch: Fan/Heat/Off. Available in New Designer Finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.