Lpwa Lg Architectural Wall Heater Arch 277V 4000W W/Tp Stat, Satin Nickel

  • Mfr # LPWA2740-TP-SN

  • Zoro # G2827681


product price:  $1,541.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPWA2740-TP-SN
Zoro #
G2827681
UPC #
93319181997
Country of Origin
United States

Description

Entryways, corridors and all public areas are best heated with the LPWA Series. King’s exclusive Pic-A-Watt steel fin element allows customers to select from a range of wattage options, tailoring the heater to an area’s specific heating requirements. The heavy duty grill and frame can withstand heavy traffic and abuse. Tamper-resistant screws prevent unauthorized disassembly of the grill. Controls are recessed out-of-reach of fiddling fingers. High wattage and airflow capacities replenish entryways and hallways to prevent drafts from entering the building’s core. Architectural Design The Original Pic-A-Watt Elements Multiple wattage options, to tailor to a room’s specific heating requirements Tamper Resistant 3 Position Switch: Fan/Heat/Off Extruded aluminum grill Patented Smart Limit Protection® Long Life Unit Bearing Motor Available in Silver, Black, Bronze and White Finishes Proudly made in the USA 5-year warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.