Lpwv Vandal Resistant Heater 120V 1500W Interior&Grill W/T.P. Stat & Cb Oiled Bronze

  • Mfr # LPWV1215I-TP-CB-OB

  • Zoro # G901895641


product price:  $2,662.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPWV1215I-TP-CB-OB
Zoro #
G901895641
UPC #
93319184387
Country of Origin
United States

Description

High traffic areas, such as detention areas, public rest rooms, rest areas, and any public areas needing vandal resistance are best heated with the LPWV Series. The heavy grill and 3/16′′ solid steel frame can withstand heavy impact and abuse. Tamper-resistant screws prevent unauthorized disassembly of the grill. Controls are recessed out of reach of fiddling fingers. Moderate wattage and high airflow capacities replenish entryways and hallways to prevent drafts from entering the building’s core. Minimum and maximum secutirty level 3 & 4. Interior & Grill Only, Wall Can Not Included. Impact/Vandal Resistant. The Original Pic-A-Watt Elements. Multiple wattage options, to tailor to a room’s specific heating requirements. Tamper Resistant 3 Position Switch: Fan/Heat/Off. 3/16” Plate Steel Grill. Patented Smart Limit Protection. Long Life Unit Bearing Motor. Available in White and Bronze Finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.