Zoro Homepage

Master Switch, Battery Powered, For KRFTP-B Thermostat

  • Mfr # KRF-MASTER-SWTCH

  • Zoro # G322646945


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
10.38 in
Width In
9.5 in
Color
Gray
Height
13.5 in
Includes
Heater, Mounting Bracket, Remote Control
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KRF-MASTER-SWTCH
Zoro #
G322646945
UPC #
093319701560
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
10.38 in
Width In
9.5 in
Height
13.5 in

Details

Color
Gray
Item
Heater
Includes
Heater, Mounting Bracket, Remote Control
Material
Steel

Description

RF Battery-powered Master Setback Switch. Manual switch to setback all systems that are paired to the switch upon exiting the building. Setback Options: (44°F - 65°F).

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.