
Outdoor Temperature Sensor, Battery Powered, For KRFTP-B Thermostat
Mfr # KRF-OUTDOOR-SENSOR
Zoro # G422646944
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Includes
Heater, Mounting Bracket, Remote Control
Width In
9.5 in
Color
Gray
Length (In.)
10.38 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KRF-OUTDOOR-SENSOR
Zoro #
G422646944
UPC #
093319701539
Country of Origin
Taiwan, Province of China
Dimensions
Width In
9.5 in
Length (In.)
10.38 in
Height
13.5 in
Details
Includes
Heater, Mounting Bracket, Remote Control
Item
Heater
Color
Gray
Material
Steel
Description
RF Battery-powered Outdoor Temperature Sensor. When paired with Outdoor Temperature Sensor, Stage 2 (electric heat) would only turn ON when the outdoor temperature is below the Boost Emergency Backup Temperature. Boost Emergency Backup Temp Options:(0°F - 65°F).
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.