Pckf Portable Outdoor Rated Unit Heater 10Kw 240V 1-Ph

  • Mfr # PCKF2410-1
  • Zoro # G401896124
product price: 
$
30,428.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PCKF2410-1
Zoro #
G401896124
UPC #
93319331163
Country of Origin
United States

Description

The King PCKF industrial portable outdoor rated unit heater is constructed to hold up to the rigorous demands of a jobsite or industrial facility. This unit heater is the very BEST heat source to assist in complete “Dry-out” applications, where dry electric heat is preferred to propane or kerosene space heaters. In addition, electric heat omits absolutely no odor, flame or carbon monoxide. The high CFM and moderate temperature rise are also key features to make this unit heater the very best solution for temporary large capacity heating and dry-out applications. Comes standard with a remote thermostat & 100’ cord plus a 12′′ collar for adding a flexible duct to extend the heated air to where it is needed. The Industrial Steel Frame complies with the FAA’s Airport regulations of 18 inch above the ground for air inlet of the heater to reduce the jet fuel vapor being drawn in. This outdoor rated portable unit heater allows you to place the heater outside in the rain and feed heated air into a building structure, plane, container, apartment, ship or any work area requiring heated dry fresh air and not take up space in the work area. Includes an intake rain baffle and electrical compartment rain cover and is UL approved for Outdoor Use. UL Approved For Outdoor Use. Large Capacity Dual-Inlet Blower Handles High Static Pressure. Moves Large Air Volumes (1500 CFM). Remote Thermostat With 100' Cord For Temp Control. 24V Control For Heat Or Fan Only. High Mass Steel Fin Heat Exchanger. Long Life 48 Frame Totally Enclosed Motor. N.E.M.A. 12” Gasket Construction. 12” Duct Transition. Convenient Carrying Handles. Industrial Steel Frame Meets FAA's 18" Ground Clearance Requirements. High Tensile 18GA Steel Enclosure. Optional DT-TENT-TRANSITION-12 Accessory Available For Tented Enclosures & Restaurants.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.