KBP Series 2 Unit Heater w/ SP Thermostat & Mounting Bracket, 240V, 5700W, 1-3 Phase
- Mfr # KBP2406-3MP-S2-MB-T
- Zoro # G622646935
product price:
$
1,646.99
/ea
Free Shipping & Returns
Key Features
Wattage Output
5,700 W
Voltage
240 V
Air Temp. Rise
47°F - 8°F
Air Flow
385
Phase
1 or 3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KBP2406-3MP-S2-MB-T
- Zoro #
- G622646935
- UPC #
- 093319704448
- Country of Origin
- United States
- Wattage Output
- 5,700 W
- Voltage
- 240 V
- Air Temp. Rise
- 47°F - 8°F
- Air Flow
- 385
- Phase
- 1 or 3
- Item
- Heater
- Amperage
- 13.7 A
- Standards
- cULus
- Housing Material
- Steel
- Housing Color
- Gray
- Includes
- Heater, Mounting Bracket, Remote Control
- Horizontal Air Throw
- 12 ft
Dimensions
- Overall Width
- 9.5 in
- Overall Height
- 13.5 in
Description
The KBP Series 2 is the new industry standard for multi-wattage unit heaters. Built on the trusted legacy of the original KBP, Series 2 delivers smarter design, improved controls, and easier installation. Designed for rugged performance, the flow-through design efficiently moves air by pulling air from the back of the heater and discharges it out the front, easily heating a large space. Built with high quality components and suitable for both residential and commercial applications. All models include a standard built-in thermostat with easy-connect terminal block to field convert to a remote line voltage thermostat.The integral fan delay continues to dissipate heat from the elements during the cool down period, maximizing the heat exchange in the room. King’s exclusive dual Pic-A-Watt steel fin elements allow customers to select from a range of wattage options, Dual Pic-A-Watt elements tailoring the heater to an area’s specific heating requirements.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.