Pckw Portable Wheeled Unit Heater 15Kw 480V 3-Ph

  • Mfr # PCKW4815-3

  • Zoro # G001895473


product price:  $12,469.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCKW4815-3
Zoro #
G001895473
UPC #
93319331101
Country of Origin
United States

Description

The King PCKW industrial wheeled portable unit heater is constructed to hold up to the rigorous demands of a jobsite or industrial facility. This unit heater is the very BEST heat source to assist in complete “Dry-out” applications, where dry electric heat is preferred to propane or kerosene space heaters. In addition, electric heat omits absolutely no odor, flame or carbon monoxide. The high CFM and moderate temperature rise are also key features to make this unit heater the very best solution for temporary large capacity heating and dry-out applications. Features front and back carry handles and heavy-duty pneumatic wheels for ease of portability and washable intake air filters to simplify maintenance. Comes standard with a built-in thermostat, heat on and fan only switches for maximum temperature control. High Mass Steel Fin Heat Exchangers. Large Capacity Dual-inlet Blower. Handles High Static Pressure. Moves Large Air Volumes (1500 CFM). Built-In Thermostat (40°-100°F). Washable Intake Air Filters. Front & Back Carrying Handles. 2 Heavy-Duty Pneumatic Wheels. Heat Switch & Fan Only Switch. Long Life 48 Frame Totally Enclosed Motor. Patented Smart Limit Protection. N.E.M.A. 12 Gasket Construction. 6ft. SO Cord (No Plug). Durable 18-Gauge Steel Enclosure. Non-Mercury Tip Over Switch.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.