Zoro Homepage

PIR Sensor, Battery Powered, For KRFTP-B Thermostat

  • Mfr # KRF-PIR-SENSOR

  • Zoro # G522646943


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Width In
9.5 in
Length (In.)
10.38 in
Color
Gray
Height
13.5 in
Includes
Heater, Mounting Bracket, Remote Control
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KRF-PIR-SENSOR
Zoro #
G522646943
UPC #
093319701522
Country of Origin
Taiwan, Province of China

Dimensions

Width In
9.5 in
Length (In.)
10.38 in
Height
13.5 in

Details

Color
Gray
Includes
Heater, Mounting Bracket, Remote Control
Item
Heater
Material
Steel

Description

RF Battery-powered Occupancy PIR Sensor. For automatic temperature setback when room is unoccupied. Setback Options: (44°F - 65°F).

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.