PKB-DT Ductable Portable Unit Heater 208V 5Kw 1-Ph

  • Mfr # PKB2005-1-T-DT-FM

  • Zoro # G101770236


product price:  $7,439.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PKB2005-1-T-DT-FM
Zoro #
G101770236
UPC #
93319327326
Country of Origin
United States

Description

King’s PKB-DT ductable portable unit heater is constructed to hold up to the rigorous demands of jobsites or industrial facilities. These portable heaters can be ducted, to direct the heated air to required areas and are ideal for construction sites, warehouse and warehouse space heating, agriculture, events and military applications. It is the best heat source to assist in dry-out applications where dry electric heat is preferred over propane or kerosene space heaters. In addition, electric heat has no odor, flame or carbon monoxide. The high CFM and low temperature rise are also key features to make the PKB-DT the best solution for temporary large capacity heating applications. Duct Transition Collar. High Mass Steel Fin Heat Exchanger. Built-in Thermostat (40°-100°F). Top Spring-Loaded Retractable Carrying Handles. 4 Heavy-Duty Rubber Feet. Long Life Unit Bearing Motor. Fan Only Switch. Patented Smart Limit Protection®. 6ft. SO Cord (no plug). Durable 20-Gauge Steel Enclosure. Non-Mercury Tip Over Switch.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.