PKB-FM Portable Unit Heater 240V 15Kw 3-Ph W/ Stat & Fan Only Switch

  • Mfr # PKB2415-3-T-FM

  • Zoro # G201770211


product price:  $7,289.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PKB2415-3-T-FM
Zoro #
G201770211
UPC #
93319331750
Country of Origin
United States

Description

King’s PKB-FM portable unit heater is constructed to hold up to the rigorous demands of jobsites or industrial facilities. Constructed to hold up to the rigorous demands of a jobsite or industrial facility. It is the best heat source to assist in dry-out applications where dry electric heat is preferred to propane or kerosene space heaters. In addition, electric heat has no odor, flame or carbon monoxide. The high CFM and low temperature rise are also key features to make the PKB-FM the best solution for temporary large capacity heating applications. Spiral finned steel elements and high CFM ensure even air distribution producing cooler element operation, prolonging heater life. High Mass Steel Fin Heat Exchanger. Built-in Thermostat (40°-100°F). Adjustable Louvers. Top Spring-Loaded Retractable Carrying Handles. 4 Heavy-Duty, Scratch-Resistant Rubber Feet. Stackable Design. Assembled w/ 1⁄4-20 Bolts For Extra Durability & Easy Serviceability. Durable 20-Gauge Steel Enclosure. Long Life Unit Bearing Motor. Patented Smart Limit Protection®. Fan Only Switch. Non-Mercury Tip Over Switch. 6ft. SO Cord (no plug).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.