Zoro Homepage

Pump House Heater 120V 750W- Gray

  • Mfr # U1275

  • Zoro # G401895783


original price: $605.99
5% off
new price: $569.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1275
Zoro #
G401895783
UPC #
93319126066
Country of Origin
United States

Description

The U Series heater is designed to reduce moisture from mechanical equipment and keep pumps, valves, and farm machinery from freezing. Having the radiant heat absorbed by the metal equipment makes this heater more effective than convection heaters. Features an Incoloy 840 Supperalloy heating element for superior corrosion resistance. The built-in thermostat turns off when the ambient temperature is safely above freezing. An optional 304 Stainless Steel (Add-SS to the model number) version helps prevent corrosion associated with high moisture locations like pump houses. A steel guard helps keep foreign objects away from the element. This heater is simple and reliable with no moving parts to wear out or maintain, making it an inexpensive choice for freeze protection. Specifically designed to operate in both horizontal and vertical (up to 500W max) positions. ETL Listed For Use In Damp Locations. Available In Gray & Stainless Steel (-SS). Meets ASSE-1060 Requirements. Built-in Thermostat with Frost Protection (40° to 90°F). Incoloy 840 Supperalloy, Corrosion Resistant Element. Convection/Radiant Heat. Horizontal or Vertical (up to 500W) Mount.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.