Zoro Homepage

Pyro Pipe Trace Control Box 4-30A/2P 277V Max W/Gfep

  • Mfr # PYROBOX3 TRACE

  • Zoro # G801827780


product price: $4,863.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PYROBOX3 TRACE
Zoro #
G801827780
UPC #
93319423882
Country of Origin
Israel

Description

The PyroBox3 Pipe Trace System controls up to 4 Zones, with 4-30A/2P Contactors, 1-Phase 300V Max. The unique staggering feature of the PYRO TRACE control keeps pipes from freezing, without the need to upgrade the power supply on site. Use a high demand heating system on a limited power supply by controlling up to 5 different zones. The modular design allows customers to choose the right configuration for the specific property needs.
Pipe Trace Controller For Commercial and Residential Use
Up to 4 Zones activation (30A each 110-240VAC)
Integrated Fault Detector, GFCI non class A
Logical Setting For Installer / Setup & Service
User Friendly Interface - Programming and Adjusting
Enclosure Protection NEMA Type 4
Sequencing option between the zones – Allowing pipe freeze protection area with less available power on site
Energy Efficient Algorithm
Adjustable splitting time between the zones with multi configurations between zones
Adjustable Hold-On-OFF Delay and Manual On
Adjustable Upper and Lower Limit Temperature
Adjust Cycle Time and Setpoints
ETL Certified for USA and Canada.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.