Zoro Homepage

Pyro Pipe Trace Control Box 4-50A/3P 600V Max W/Gfep

  • Mfr # PYROBOX5 TRACE

  • Zoro # G001819837


product price: $7,154.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PYROBOX5 TRACE
Zoro #
G001819837
UPC #
93319423868
Country of Origin
Israel

Description

The PyroBox5 Pipe Trace System controls up to 4 Zones, with 4-50A/3P Contactors, 3-Phase 600V Max +1 Zone Aux Controller, 1-30A/2P Contactor, 1-Phase, 300V Max . The unique staggering feature of the PYRO TRACE control keeps pipes from freezing, without the need to upgrade the power supply on site. Use a high demand heating system on a limited power supply by controlling up to 5 different zones. The modular design allows customers to choose the right configuration for the specific property needs. Pipe Trace Controller For Commercial and Residential Use. Up to 4 Zones activation (50A each 110-240VAC) + 1 Zone Aux Controller, 1-30A. Integrated Fault Detector, GFCI non class A. Logical Setting For Installer / Setup & Service. User Friendly Interface - Programming and Adjusting. Enclosure Protection NEMA Type 4. Sequencing option between the zones – Allowing pipe freeze protection area with less available power on site. Energy Efficient Algorithm. Adjustable splitting time between the zones with multi configurations between zones. Adjustable Hold-On-OFF Delay and Manual On. Adjustable Upper and Lower Limit Temperature. Adjust Cycle Time and Setpoints. ETL Certified for USA and Canada.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.