RF Thermostat Kit For Line Voltage Heat, With Programmable Thermostat, HVAC Relay

  • Mfr # KRF-HEAT-KIT

  • Zoro # G122646947


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Includes
Heater, Mounting Bracket, Remote Control
Display Temp. Range (F)
0°F to 95°F (-17°C to 35°C)
Control Range
44°F to 90°F (07° C to 32°C)
Voltage
24 V
Length (In.)
10.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KRF-HEAT-KIT
Zoro #
G122646947
UPC #
093319704257
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
10.38 in
Height
13.5 in
Width
9.5 in

Details

Includes
Heater, Mounting Bracket, Remote Control
Display Temp. Range (F)
0°F to 95°F (-17°C to 35°C)
Control Range
44°F to 90°F (07° C to 32°C)
Voltage
24 V
Color
Gray
Item
Heater
Differential
Adjustable from 0.5°F to 2.0°F (Default 1°F)

Description

KRF-HEAT-KIT is a 24-volt RF wireless thermostat platform designed to control electric resistance heaters, including both fan-driven and baseboard models without running new wires through walls, simplifying installation. The kit includes a 7-day programmable thermostat that communicate wirelessly to a 20A 120/240V relay that is wired to the heating unit. For added flexibility, the system supports optional RF sensors for customized comfort control. It can detect when people are in the room or when a window or door is left open, adjusting the temperature accordingly. Plus, multiple rooms can be paired to an optional wireless master switch, allowing the entire building to be set back with the push of a button.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.