RF Thermostat Kit, With Prog Bp Thermostat, E Heat Relay & Hp Relay

  • Mfr # KRF-B-KIT

  • Zoro # G522646950


product price: $723.99
/ea
Free Shipping & Returns

Key Features

Includes
Heater, Mounting Bracket, Remote Control
Length (In.)
10.38 in
Display Temp. Range (F)
0°F to 95°F (-17°C to 35°C)
Height
13.5 in
Width
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KRF-B-KIT
Zoro #
G522646950
UPC #
093319701331
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
10.38 in
Height
13.5 in
Width
9.5 in

Details

Includes
Heater, Mounting Bracket, Remote Control
Display Temp. Range (F)
0°F to 95°F (-17°C to 35°C)
Item
Heater
Control Range
44°F to 90°F (07° C to 32°C)
Differential
Adjustable from 0.5°F to 2.0°F (Default 1°F)
Color
Gray
Voltage
24 V

Description

ThermaLink: A Multi-System Thermostat That Runs Itself ThermaLink adapts to a building’s changing climate demands, offering full control of a heat pump’s heating and cooling functions while supporting reliable backup from existing line-voltage electric heaters. It allows buildings with existing electric heaters to upgrade to a heat pump system, retaining the original heaters as backup. It meets State Energy Code requirements by using automatic controls that only activate emergency electric heat if the heat pump cannot maintain the desired temperature. The standard kit includes a 7-day programmable thermostat, a 120/240V 20A electric heat relay, and a 24V HVAC relay. Optional wireless RF sensors can detect when someone is in the room or if a door or window is left open and adjust the temperature automatically. An outdoor sensor can be added to limit electric heat use when the heat pump can meet demand, and enable it when outdoor temperatures fall below the heat pump’s effective range. Plus, multiple rooms can connect to a wireless master switch, letting you adjust the whole building with one button.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.