Shop KING ELECTRIC
See all product information
Create Account
RK RADIANT HEATER 24" BLACK, CARBON LAMP 208V 1500W W/ REMOTE
- Mfr # RK2015-RMT-BLK
- Zoro # G805967987
product price:Â
$
499.99
/ea
Free Shipping & Returns
Key Features
Watts
1500
Height
12.62
Width
24
Depth
6.41
For Use With
Residential/Commercial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RK2015-RMT-BLK
- Zoro #
- G805967987
- UPC #
- 93319553848
- Country of Origin
- China
- Watts
- 1500
- For Use With
- Residential/Commercial
- Includes
- Heater, Wall/Ceiling Bracket, Remote Control
- Finish
- Powder Coated
- Material
- Aluminum, Stainless Steel
- Color
- Black
- Electric Heater Item
- Infrared Radiant Heater
- Heater Voltage
- 208V
- BtuH Output
- 5118
- Amps AC
- 7.2 A
- Standards
- cETLus
Dimensions
- Height
- 12.62
- Width
- 24
- Depth
- 6.41
- Length
- 24
Description
SmartWave carbon fiber radiant heaters have the ability to transfer heat to a person or object without heating the surrounding air. Featuring CarbonIQ, carbon fiber elements, SmartWave produces high-output medium-wave infrared heat energy with a soft visible orange glow. With less intense light than short-wave infrared, SmartWave heaters are a great choice for outdoor patios or commercial applications such as restaurants, where high heat is required but less visible light is desired.
Featuring an integrated, built-in controller, selecting between the 2 different heat levels, or setting a 24 hour timer to only heat the space while you are using it, is easy. And with the simple hand-held remote control, comfort is always in the palm of your hand.
1500W: 208V and 240V models are available
Instant, Directional infrared Heat
Durable, CarbonIQ heating elements rated for 10,000 hours
High-output medium-wave type lamps
IP55 water-resistant rated for all weather conditions
Built-in electronic controller with High & Low heating modes
24 Hour Timer
Handheld IR remote control with wall holder
0Deg to 45Deg adjustable Wall/Ceiling brackets or Chain Mount (chain not included)
Aircraft grade aluminum & stainless steel construction for maximum corrosion resistance
Heats Objects Not the Surrounding Air
Rated for indoor & outdoor applications
Imported To King Specifications
Featuring an integrated, built-in controller, selecting between the 2 different heat levels, or setting a 24 hour timer to only heat the space while you are using it, is easy. And with the simple hand-held remote control, comfort is always in the palm of your hand.
1500W: 208V and 240V models are available
Instant, Directional infrared Heat
Durable, CarbonIQ heating elements rated for 10,000 hours
High-output medium-wave type lamps
IP55 water-resistant rated for all weather conditions
Built-in electronic controller with High & Low heating modes
24 Hour Timer
Handheld IR remote control with wall holder
0Deg to 45Deg adjustable Wall/Ceiling brackets or Chain Mount (chain not included)
Aircraft grade aluminum & stainless steel construction for maximum corrosion resistance
Heats Objects Not the Surrounding Air
Rated for indoor & outdoor applications
Imported To King Specifications
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.