This item is Discontinued.

King Electric RK RADIANT HEATER 42" BLACK, DOUBLE CARBON LAMP 208V 3000W W/ REMOTE RK2030-RMT-BLK

RK RADIANT HEATER 42" BLACK, DOUBLE CARBON LAMP 208V 3000W W/ REMOTE (Discontinued)

  • Mfr # RK2030-RMT-BLK
  • Zoro # G005967985
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RK2030-RMT-BLK
Zoro #
G005967985
UPC #
093319553862
Country of Origin
China

Dimensions

Height
12.62
Width
42
Depth
6.41
Length
42

Details

Watts
3000
For Use With
Residential/Commercial
BtuH Output
10236
Includes
Heater, Wall/Ceiling Bracket, Remote Control
Material
Aluminum, Stainless Steel
Color
Black
Heater Voltage
208
Standards
cETLus
Amps AC
14.4
Finish
Powder Coated
Electric Heater Item
Infrared Radiant Heater

Description

SmartWave carbon fiber radiant heaters have the ability to transfer heat to a person or object without heating the surrounding air. Featuring CarbonIQ, carbon fiber elements, SmartWave produces high-output medium-wave infrared heat energy with a soft visible orange glow. With less intense light than short-wave infrared, SmartWave heaters are a great choice for outdoor patios or commercial applications such as restaurants, where high heat is required but less visible light is desired.
Featuring an integrated, built-in controller, selecting between the 2 different heat levels, or setting a 24 hour timer to only heat the space while you are using it, is easy. And with the simple hand-held remote control, comfort is always in the palm of your hand.
3000W: 208V and 240V models are available
Instant, Directional infrared Heat
Durable, CarbonIQ heating elements rated for 10,000 hours
High-output medium-wave type lamps
IP55 water-resistant rated for all weather conditions
Built-in electronic controller with High & Low heating modes
24 Hour Timer
Handheld IR remote control with wall holder
0Deg to 45Deg adjustable Wall/Ceiling brackets or Chain Mount (chain not included)
Aircraft grade aluminum & stainless steel construction for maximum corrosion resistance
Heats Objects Not the Surrounding Air
Rated for indoor & outdoor applications
Imported To King Specifications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.