Shop KING ELECTRIC
See all product information
Create Account
RK Radiant Heater w/ RF Remote, Black, Triple Carbon Lamp, 61", 240V, 4500W
- Mfr # RKX2445-RMTX-BLK
- Zoro # G922646956
product price:Â
$
851.99
/ea
Free Shipping & Returns
Key Features
Heater Voltage
240V
Includes
Heater, Mounting Brackets, Remote Control
Housing Material
Aluminum, Stainless Steel
Amps
18.8 A
Length
61 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RKX2445-RMTX-BLK
- Zoro #
- G922646956
- UPC #
- 093319336700
- Country of Origin
- China
- Item
- Heater
- Heater Voltage
- 240V
- Includes
- Heater, Mounting Brackets, Remote Control
- Housing Material
- Aluminum, Stainless Steel
- Amps
- 18.8 A
- Watts
- 4500 W
- Standards
- cETLus
Dimensions
- Length
- 61 in
- Width
- 6.41 in
- Height
- 5.38 in
Description
SmartWave carbon fiber radiant heaters have the ability to transfer heat to a person or object without heating the surrounding air. Featuring CarbonIQ, carbon fiber elements, SmartWave produces high-output medium-wave infrared heat energy with a soft visible orange glow. With less intense light than short-wave infrared, SmartWave heaters are a great choice for outdoor patios or commercial applications such as restaurants, where high heat is required but less visible light is desired. This IP55 water-resistant rated heater features an integrated, built-in controller and a timer mode to only heat the space while you are using it. And with the simple hand-held remote control, comfort is always in the palm of your hand.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.