Shop KING ELECTRIC
Create Account
Series 2 Forced Air Wall Heater LPW2445T-S2-WD-R White 240V 4500W
- Mfr # LPW2445T-S2-WD-R
- Zoro # G102593599
product price:Â
$
1,483.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LPW2445T-S2-WD-R
- Zoro #
- G102593599
- UPC #
- 93319326343
- Country of Origin
- United States
Description
KING ELECTRIC LPW SERIES 2 FORCED AIR WALL HEATER LPW2445T-S2-WD-R WHITE 240V 4500W KING REDEFINES COMFORT WITH A SLEEK AND MODERN NEW ARCHITECTURAL DESIGN. OFFERING HIGHER OUTPUT THAN OUR INDUSTRY LEADING PAW HEATER. KING'S EXCLUSIVE DUAL PIC-A-WATT STEEL FIN ELEMENTS ALLOW CUSTOMERS TO SELECT FROM A RANGE OF WATTAGE OPTIONS, TAILORING THE HEATER TO AN AREA'S SPECIFIC HEATING REQUIREMENTS. WITH UP TO 4500W, THIS IS OUR MOST POPULAR LARGE WALL HEATER, USED IN BOTH RESIDENTIAL AND COMMERCIAL APPLICATIONS. STANDARD WITH A 3-POSITION HEAT/FAN/OFF SWITCH AND A FAN DELAY TO HELP DISSIPATE HEAT FROM THE HIGH-MASS STEEL PLATE FIN ELEMENTS THEREBY PROLONGING HEATER LIFE AND INCREASING ENERGY EFFICIENCY. MOTOR TYPE: HEAVY-DUTY, CAST IRON, UNIT BEARING, PERMANENTLY LUBRICATED WITH 20CC OIL RESERVOIR, 1440 RPM. ENCLOSED IMPEDANCE PROTECTED WITH INTAKE AIR COOLING MOTOR FOR INCREASED BEARING LIFE. PATENTED SMART LIMIT PROTECTION: DISCONNECTS ELEMENTS AND MOTOR IN THE EVENT NORMAL OPERATING TEMPERATURES ARE EXCEEDED. THE HIGH QUALITY BUILT-IN THERMOSTAT HAS DEGREES ON THE LABEL SO TEMPERATURE SELECTION IS EASY AND ACCURATE. NOW AVAILABLE IN 4 DESIGN COLORS TO MATCH ANY DECOR: WHITE DOVE, OILED BRONZE, SATIN NICKEL AND ALMONDINE.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.