Zoro Homepage

Sl Heater 208V 2250W White

  • Mfr # SL2022-W

  • Zoro # G601895910


product price: $640.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL2022-W
Zoro #
G601895910
UPC #
93319195550
Country of Origin
United States

Description

The Slim Line heater was specifically designed as a space-saving replacement for baseboard heaters, allowing you to reclaim up to 8 linear feet of valuable wall space. The unique slim surface-mounted wall can allows the heater to be mounted directly in contact with the finished floor (unlike other fan heaters that require to be installed at least 4′′ above the floor). The Pic-A-Watt feature allows a customers to select from a range of wattage options, tailoring the heater to an area’s specific heating requirements. Baseboard conversion made simple. 2′ Baseboard = 500W; 3′ = 750W; 4′ = 1000W; 5′ = 1250W; 6′ = 1500W; 8′ = 1750W; 10′ = 2250W. Baseboard Replacement - Space Saving. Surface Mount Design. Zero Clearance to the Floor. Original Pic-A-Watt Element. Multiple Wattage Options, to Tailor to a Room’s Specific Heating Requirements. Patented Smart Limit Protection. Whisper Quiet Squirrel Cage Blower.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.